7 x 1.3125 in. Plier
The Original™ 7 x 1.3125 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 2575-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Straight jaws provide maximum contact on flat, square, or hex work
- High-grade alloy steel, heat treated for maximum toughness and durability.
- Guarded release trigger protects from accidental release.
- Adjusting screw for exacting pressure-stays adjusted for reptitive use.
- ADC Thermal Certification
Documents
Specifications
- Collection:
- The Original™
- Color Finish Name:
- Metallic Silver
- GSA Approved:
- No
- Jaw Capacity (in):
- 1.3125 in
- Length:
- 7 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Thickness:
- 0.5 in
- Tool Type:
- Locking Pliers
- UPC:
- 038548003047