9 x 2.75 in. Plier
The Original™ 9 x 2.75 in. Plier
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-3/4 in jaw capacity
- U-shaped jaws provide enhanced visibility and more working space
- Holds work in proper alignment
- For use in welding applications or for holding awkward shapes in place
- Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
- Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
- Classic trigger release designed to provide maximum locking force
Specifications
- Collection:
- The Original™
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 9 in
- Jaw Capacity (in):
- 2.75 in
- Length:
- 9
- Material:
- Alloy Steel
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Locking C-Clamp
- UPC:
- 038548000251