This product requires certification to purchase.

10 x 1.875 in. Plier

This product has been replaced by

PLIER LCKING 10CR FR RED HAND SPN 10IN
IRWIN® PLIER LCKING 10CR FR RED HAND SPN 10IN
Manufacturer Part #IRHT82573
IRWIN®

Vise-Grip® 10 x 1.875 in. Plier

  • Fast #
  • Part #I11T
  • Item #4085094
  • Manufacturer Part #11T
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

PLIER LCKING 10CR FR RED HAND SPN 10IN
IRWIN® PLIER LCKING 10CR FR RED HAND SPN 10IN
Manufacturer Part #IRHT82573
IRWIN®

Vise-Grip® 10 x 1.875 in. Plier

  • Fast #
  • Part #I11T
  • Item #4085094
  • Manufacturer Part #11T
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-energizing lower jaw provides 3x more gripping power than traditional locking pliers with no slipping or stripping
  • Provides maximum torque without requiring heavy input pressure
  • One-handed, triggerless release is 2x easier to open than traditional locking pliers
  • Anti-pinch, non-slip ProTouch™ Grips provide comfort, control and less hand fatigue
  • Curved jaw put tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
  • Constructed of high-grade heat-treated allow steel for toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the Irwin Vise Grip® lifetime guarantee
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
1.875 in
Length:
10 in
Material:
Alloy Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Locking Pliers
UPC:
038548101934