This product requires certification to purchase.

11 x 6.5 in. Plier

IRWIN®

Vise-Grip® 11 x 6.5 in. Plier

  • Fast #
  • Part #I2078900
  • Item #4215381
  • Manufacturer Part #2078900
3.1 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 11 x 6.5 in. Plier

  • Fast #
  • Part #I2078900
  • Item #4215381
  • Manufacturer Part #2078900
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Jaw Capacity (in)
6.5 in
Length
11 in
Thickness
1 in
Characteristics & Features
Collection
Vise-Grip®
Color Finish Name
Yellow, Blue
Number of Tools Included
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Snap Ring Pliers
Warranty & Product Information
GSA Approved
No
UPC
038548088679