This product requires certification to purchase.

12 in Adjustable Wrench

IRWIN®

Vise-Grip® 12 in Adjustable Wrench

  • Fast #
  • Part #I2078612
  • Item #2480138
  • Manufacturer Part #2078612
5 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 12 in Adjustable Wrench

  • Fast #
  • Part #I2078612
  • Item #2480138
  • Manufacturer Part #2078612
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vise-Grip®
GSA Approved:
No
Length:
12 in
Material:
Chrome Vanadium
Maximum Capacity:
1-1/2 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
038548028316
WrenchType:
Adjustable