12 x 1.75 in. Plier
Vise-Grip® 12 x 1.75 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 25 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-purpose jaw grips flat, round, hex and square surfaces
- Quick adjusting Press-N-Slide™ button adjusts jaw
- Precision parts deliver strength and exceptional performance
Documents
Specifications
- Collection:
- Vise-Grip®
- Color Finish Name:
- Black, Blue, Yellow
- Groove Positions:
- 13
- Jaw Capacity (in):
- 1.75 in
- Length:
- 12 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.875 in
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 038548028088