12 x 2.75 in. Plier
Vise-Grip® 12 x 2.75 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
- Multi-groove ratcheting system has twice the groove positions than any other groove joint pliers, providing precise jaw positioning to grip any type of surface
- Anti-pinch, non-slip protouch™ grips provide comfort, control, and less hand fatigue
- Right angle teeth grip in all directions for maximum bite
- Metal injection molding (mim) process for precision parts delivers strength and exceptional performance
- Backed by the Irwin vise-grip lifetime guarantee
Documents
Specifications
- Collection:
- Vise-Grip®
- Groove Positions:
- 19
- Jaw Capacity (in):
- 2.75 in
- Length:
- 12 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 038548108636