13-3/4 x 2.75 in. Plier
Vise-Grip® 13-3/4 x 2.75 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Press and slide button quickly adjusts lower jaw
- All purpose jaw grips on round, flat, square and hex shapes
- More groove positions provide the optimum hand location for a better grip on the work piece
- Pro-Touch™ grips provide extra comfort and reduces hand fatigue
- Ratcheting action allows GrooveLock to be adjusted from the open position up to the work piece by pushing the handle up- no need to press the button
- Anti-pinch design prevents handles from pinching
Documents
Specifications
- Collection:
- Vise-Grip®
- Color Finish Name:
- Blue
- Jaw Capacity (in):
- 2.75 in
- Length:
- 13-3/4 in
- Material:
- Steel
- Number of Tools Included:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Thickness:
- 0.375 in
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 038548040844