This product requires certification to purchase.

8 in Adjustable Wrench

IRWIN®

Vise-Grip® 8 in Adjustable Wrench

  • Fast #
  • Part #I2078608
  • Item #2480136
  • Manufacturer Part #2078608
3.1 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 8 in Adjustable Wrench

  • Fast #
  • Part #I2078608
  • Item #2480136
  • Manufacturer Part #2078608
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vise-Grip®
  • Pro-Touch™ grips
  • Durable chrome vanadium construction
  • Extra wide capacity
  • English and metric scales
  • Meets or exceeds ANSI specifications
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Length:
8 in
Material:
Steel
Maximum Capacity:
1-1/8 in
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UPC:
038548028293
WrenchType:
Adjustable