This product requires certification to purchase.

8 x 1.75 in. Plier

IRWIN®

Vise-Grip® 8 x 1.75 in. Plier

  • Fast #
  • Part #I4935095
  • Item #4085095
  • Manufacturer Part #4935095
4.8 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 8 x 1.75 in. Plier

  • Fast #
  • Part #I4935095
  • Item #4085095
  • Manufacturer Part #4935095
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Simple push of innovative press-n-slide button adjusts lower jaw 2x faster than traditional groove joint pliers
  • Multi-Groove Ratcheting System has twice the groove positions for precise jaw positioning to grip any type of surface
  • Anti-pinch, non-slip Pro-Touch™ Grips provide comfort, control, and less hand fatigue
  • Right angle teeth grip in all directions for maximum bite
  • Metal injection molding (MIM) process delivers strength and exceptional performance
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
1.75 in
Length:
8
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tongue & Groove Pliers
UPC:
038548108605