This product requires certification to purchase.

8 x 1.75 in. Plier

IRWIN®

Vise-Grip® 8 x 1.75 in. Plier

  • Fast #
  • Part #I4935320
  • Item #4155797
  • Manufacturer Part #4935320
5 out of 5 Customer Rating
Brand image
IRWIN®

Vise-Grip® 8 x 1.75 in. Plier

  • Fast #
  • Part #I4935320
  • Item #4155797
  • Manufacturer Part #4935320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vise-Grip®
  • Pro-Touch™ grips
  • Right angle teeth grip in all directions
  • Durable nickel chromium steel construction
  • Meets or exceeds ANSI specifications
  • Requires Certification

Specifications

Collection:
Vise-Grip®
Jaw Capacity (in):
1.75 in
Length:
8 in
Material:
Nickel, Chromium, Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tongue & Groove Pliers
UPC:
038548111599