1-5/8 x 2 in. Electroplated Zinc Steel Corner Bracket
1-5/8 x 2 in. Electroplated Zinc Steel Corner Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electroplated Zinc
- Diameter:
- 9/16 in
- Height:
- 2 in
- Material:
- Steel
- Product Type:
- Connector
- UL Listed:
- No
- Weight:
- 0.86 lb
- Width:
- 1-5/8 in