This product requires certification to purchase.

1-7/8 in. x 3-7/8 in. Electrgalvanized Steel Wing Channel Fitting

ISC / Inventory Sales Company

1-7/8 in. x 3-7/8 in. Electrgalvanized Steel Wing Channel Fitting

  • Fast #
  • Part #II3084
  • Item #4491676
  • Manufacturer Part #I3084
4.4 out of 5 Customer Rating
Brand image
ISC / Inventory Sales Company

1-7/8 in. x 3-7/8 in. Electrgalvanized Steel Wing Channel Fitting

  • Fast #
  • Part #II3084
  • Item #4491676
  • Manufacturer Part #I3084
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electroplated Zinc
Diameter:
9/16 in
Height:
3-7/8 in
Material:
Steel
Product Type:
Connector
Weight:
1.44 lb
Width:
1-5/8 in