Brass Extension Kit in Brushed Nickel PVD for TVH.4401, TVH.4501, TVH.2715
Brass Extension Kit in Brushed Nickel PVD for TVH.4401, TVH.4501, TVH.2715
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid Brass Construction
- For Use with Valves TVH.4401 TVH.4501 TVH.2715
Specifications
- Brand Model Compatibility:
- TVH.4401, TVH.4501, TVH.2715
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel PVD
- Faucet Part Type:
- Extension Kit
- Material:
- Brass
- UPC:
- 716894072541