Three Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Serie 160™ Three Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Serie 160™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 2-67/100
- Escutcheon Width:
- 14-17/100
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 716894072244
- Valve Trim Type:
- Thermostatic