1/2 x 2-14/25 in. FNPT x G Thread Solid Brass 90 Degree Supply Elbow with Check Valve in Matte Black
Serie 240™ 1/2 x 2-14/25 in. FNPT x G Thread Solid Brass 90 Degree Supply Elbow with Check Valve in Matte Black
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Serie 240™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- FNPT
- End Connection 2:
- Threaded
- End Connections:
- FNPT x Threaded
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-14/25
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 726152994676
- WaterSense Labeled:
- No
- Width:
- 2-81/100