1/2 x 3-31/100 x 2-4/25 in. FNPT Solid Brass 90 Degree Supply Elbow with Check Valve and Holder in Polished Nickel PVD
Universal Fixtures™ 1/2 x 3-31/100 x 2-4/25 in. FNPT Solid Brass 90 Degree Supply Elbow with Check Valve and Holder in Polished Nickel PVD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Universal Fixtures™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Polished Nickel
- Diameter:
- 2-4/25
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-31/100
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 726152993181
- WaterSense Labeled:
- No
- Width:
- 2-19/20