This product requires certification to purchase.

3/4 ZONE Valve 3 Way SETPOINT

Taco

iSeries 3/4 ZONE Valve 3 Way SETPOINT

  • Fast #
  • Part #TI075C3S1
  • Item #2173707
  • Manufacturer Part #I075C3S-1
3.4 out of 5 Customer Rating
Brand image
Taco

iSeries 3/4 ZONE Valve 3 Way SETPOINT

  • Fast #
  • Part #TI075C3S1
  • Item #2173707
  • Manufacturer Part #I075C3S-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
iSeries
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Pressure Class:
125#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
687752335125
Valve Size:
3/4 in
Valve Type:
Hydronic Mixing Valve