34L H2S 25 ppm CO 100 ppm Ch4 2.5% (50% LEL) O2 18.0%
34L H2S 25 ppm CO 100 ppm Ch4 2.5% (50% LEL) O2 18.0%
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gravimetrically mixed providing the highest accuracy and consistency in the market and NIST Traceable
- Custom mixes and sizes available
- Calibration gases are used as comparison standards in the calibration of many instruments and ensure that they read correctly.
- Gas Make-Up: Hydrogen Sulfide 25 ppm/ Carbon Monoxide 100 ppm/ Methane 2.5% (50% LEL)/ Oxygen 18.0%/ Nitrogen
- Aluminum Cylinder Capacity: 34 Liter
- Refillable cylinders are ISO-7866 certified
Specifications
- Capacity:
- 34 L
- Diameter:
- 3 in
- Height:
- 10-3/4 in
- ISO:
- ISO 7866
- Material:
- Aluminum
- Product Type:
- Calibration Gas
- Size:
- 34 L
- Type:
- Calibration Gas
- Weight:
- 1.25 lb