1-1/2 x 2 in. 500# Carbon Steel Groove-O-Let
1-1/2 x 2 in. 500# Carbon Steel Groove-O-Let
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 2 in
- Fitting Type:
- Grooveolet
- Material:
- Carbon Steel
- Origin:
- Domestic
- Outlet Size (in):
- 1.5
- Pressure Class:
- 500#
- UL Listed:
- Yes