This product requires certification to purchase.

1-1/2 x 3 in. 500# Carbon Steel Groove-O-Let

Island Fitting Company

1-1/2 x 3 in. 500# Carbon Steel Groove-O-Let

  • Fast #
  • Part #IGOL5ULFMJM
  • Item #3347348
  • Manufacturer Part #IGOL5ULFMJM
5 out of 5 Customer Rating
Island Fitting Company

1-1/2 x 3 in. 500# Carbon Steel Groove-O-Let

  • Fast #
  • Part #IGOL5ULFMJM
  • Item #3347348
  • Manufacturer Part #IGOL5ULFMJM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
3 in
Fitting Type:
Grooveolet
Material:
Carbon Steel
Origin:
Domestic
Outlet Size (in):
1.5
Pressure Class:
500#
UL Listed:
Yes