1-1/2 x 4 in. 500# Carbon Steel Groove-O-Let
1-1/2 x 4 in. 500# Carbon Steel Groove-O-Let
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Grooveolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 1.5
- Pressure Class:
- 500#
- UL Listed:
- Yes