1-1/4 x 2 in. Female Threaded 500# Carbon Steel Grooveolet
1-1/4 x 2 in. Female Threaded 500# Carbon Steel Grooveolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Grooveolet
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Pressure Class:
- 500#
- UL Listed:
- Yes