This product requires certification to purchase.

1-1/4 x 3 in. 500# Carbon Steel Grooveolet

Island Fitting Company

1-1/4 x 3 in. 500# Carbon Steel Grooveolet

  • Fast #
  • Part #IGOL5ULFMHM
  • Item #3347341
  • Manufacturer Part #IGOL5ULFMHM
4.2 out of 5 Customer Rating
Island Fitting Company

1-1/4 x 3 in. 500# Carbon Steel Grooveolet

  • Fast #
  • Part #IGOL5ULFMHM
  • Item #3347341
  • Manufacturer Part #IGOL5ULFMHM
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
No
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Fitting Type:
Grooveolet
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
3
Pressure Class:
500#
UL Listed:
Yes