2.5 x 3 in. Grooved 300# Domestic Forged Steel Grooveolet
2.5 x 3 in. Grooved 300# Domestic Forged Steel Grooveolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Chilled Water Line, Fire Protection, HVAC, Hydronic Heating Systems, Storm Drainage
- Clean Bagged:
- No
- Coating:
- Painted
- Diameter - Inside 1:
- 2-23/50 in
- Diameter - Outside:
- 2-4/5 in
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Grooveolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2.5
- Pressure Class:
- 300#
- UL Listed:
- Yes
- Wall Thickness:
- 0.203 in
- Weight:
- 1.4 lb