4 x 6 in. Grooved 300# Domestic Forged Steel Grooveolet

You last purchased this on
 
Island Fitting Company

4 x 6 in. Grooved 300# Domestic Forged Steel Grooveolet

This product requires certification to purchase.
You last purchased this on
 
Island Fitting Company

4 x 6 in. Grooved 300# Domestic Forged Steel Grooveolet

  • Fast #
  • Part #GOLULFMPU
  • Item #1198710
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-135, ASTM A-53, ASTM A-795
Application:
Chilled Water Line, Fire Protection, HVAC, Hydronic Heating Systems, Storm Drainage
Clean Bagged:
No
Coating:
Painted
Diameter - Inside 1:
4-1/50 in
Diameter - Outside:
4-1/2 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fits Pipe Size:
6 in
Fitting Type:
Grooveolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
4
Pressure Class:
300#
UL Listed:
Yes
Wall Thickness:
0.237 in
Weight:
3.4 lb