8 x 8 in. Grooved 300# Domestic Forged Steel Grooveolet
8 x 8 in. Grooved 300# Domestic Forged Steel Grooveolet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Chilled Water Line, Fire Protection, HVAC, Hydronic Heating Systems, Storm Drainage
- Clean Bagged:
- No
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Grooveolet
- IAPMO Listed:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 8
- Pressure Class:
- 300#
- UL Listed:
- Yes