1 in. Cast Iron NPT Gas Regulator Valve
B31 Series 1 in. Cast Iron NPT Gas Regulator Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B109.4, ANSI Z21.80
- CSA Certified:
- CSA 6.18, CSA 6.22, CSA Z21.80
- Collection:
- B31 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Material:
- Cast Iron
- Maximum Temperature:
- 150
- Pressure - Maximum:
- 40 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N, Silicone
- Valve Size:
- 1 in
- Valve Type:
- Gas Regulator Valve