This product requires certification to purchase.

1 in. NPT Cast Iron Pressure Regulator

Itron

B42 Series 1 in. NPT Cast Iron Pressure Regulator

  • Fast #
  • Part #IB42R38DG10
  • Item #3812442
  • Manufacturer Part #B42R38DG10
3.1 out of 5 Customer Rating
Brand image
Itron

B42 Series 1 in. NPT Cast Iron Pressure Regulator

  • Fast #
  • Part #IB42R38DG10
  • Item #3812442
  • Manufacturer Part #B42R38DG10
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B109.4, ANSI Z21.80
CSA Certified:
CSA 6.22
Collection:
B42 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Pressure Regulator
Fuel Type:
Natural Gas, Propane
Material:
Cast Iron