1/2 in. NPT Cast Iron Pressure Regulator

You last purchased this on
 
Itron

B42 Series 1/2 in. NPT Cast Iron Pressure Regulator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Itron

B42 Series 1/2 in. NPT Cast Iron Pressure Regulator

  • Fast #
  • Part #IB42R13DG50
  • Item #4240765
  • Manufacturer Part #B42R13DG50
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The B42 features a molded diaphragm, 6:1 lever ratio and a one inch vent
  • The benefit is a lighter more compact unit that provides the power, capacity and relief performance of larger regulators
  • The B42 is a spring loaded self-operated regulator with internal relief option
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B109.4, ANSI Z21.80
CSA Certified:
CSA 6.22
Collection:
B42 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Pressure Regulator
Fuel Type:
Natural Gas, Propane
Material:
Cast Iron