3/4 in. NPT Cast Iron Pressure Regulator
B42 Series 3/4 in. NPT Cast Iron Pressure Regulator
All Sizes
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B109.4, ANSI Z21.80
- CSA Certified:
- CSA 6.22
- Collection:
- B42 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Pressure Regulator
- Fuel Type:
- Natural Gas, Propane
- Material:
- Cast Iron