1/12 HP 115V Circulator Pump
1/12 HP 115V Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Maintenance-Free circulator
- Compact Design
- 3/4 in, 1 in, 1-1/4 in and 1-1/2 in sizes
- Lead-Free
-
Lead Law Compliant
Specifications
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Flow Rate:
- 37 gpm
- Horsepower:
- 1/12 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Maximum Feet of Head:
- 12
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 150 psi
- Product Type:
- Circulator Pump
- Pump Phase:
- 1
- RPM:
- 2950
- UPC:
- 683328221809
- Volts:
- 115V