This product requires certification to purchase.

1/15 HP 115V Bronze Circulator Pump

ITT-Bell & Gossett

1/15 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103351LF
  • Item #3986642
  • Manufacturer Part #103351LF
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/15 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103351LF
  • Item #3986642
  • Manufacturer Part #103351LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AMP:
1.1
Flow Rate:
36 gpm
Horsepower:
1/15 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
12
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
UPC:
683328221847
Volts:
115V
Watts:
125 W
Weight:
10.4 lb