1/15 HP 115V Cast Iron Circulator Pump
1/15 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed specifically for quiet operation
- Stabilized, heat resistant, polypropylene impeller, its closed design improves operating efficiency
- Self-cleaning particle shield protects the shaft and bearings from system start-up debris
- One-piece, high-nickel stainless steel stator can isolate the stator from system fluid and maintains precision bearing alignment for longer bearing life
- Carbon bearings, diamond-like ceramic shaft and generous clearances are more resistant to lime, chloride and oxide build-up
Specifications
- AMP:
- 1.1
- Connection Size:
- 3/4
- Connection Type:
- Flanged
- Depth:
- 6-3/16 in
- Energy Star Compliant:
- No
- Flow Rate:
- 37 gpm
- Height:
- 6-3/8 in
- Horsepower:
- 1/15 hp
- IAPMO Listed:
- No
- Maximum Feet of Head:
- 12
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 2950
- UL Listed:
- Yes
- UPC:
- 683328033501
- Volts:
- 115V
- Watts:
- 125 W
- Weight:
- 10 lb
- Width:
- 5-1/8 in