This product requires certification to purchase.

1/2 in. - Fast Fill Valve - NPT - 125 psi - Brass/Rubber

ITT-Bell & Gossett

1/2 in. - Fast Fill Valve - NPT - 125 psi - Brass/Rubber

  • Fast #
  • Part #B110190LF
  • Item #7012086
  • Manufacturer Part #110190LF
3.1 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/2 in. - Fast Fill Valve - NPT - 125 psi - Brass/Rubber

  • Fast #
  • Part #B110190LF
  • Item #7012086
  • Manufacturer Part #110190LF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-7/8
Lead Law Compliance Level:
Compliant Not Certified
Length:
3-1/16
Material:
Brass, Rubber
Pressure - Maximum:
125 psi
UPC:
683328238425
Valve Size:
1/2 in
Valve Type:
Pressure Reducing Valve