This product requires certification to purchase.

1/25 HP 115V Bronze Circulator Pump

ITT-Bell & Gossett

1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103255LF
  • Item #3986634
  • Manufacturer Part #103255LF
3.6 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103255LF
  • Item #3986634
  • Manufacturer Part #103255LF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
0.8
Connection Size:
3/4
Connection Type:
Union
Flow Rate:
22 gpm
Horsepower:
1/25 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
15
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
UPC:
683328221786
Volts:
115V