This product requires certification to purchase.

1/25 HP 115V Bronze Circulator Pump

ITT-Bell & Gossett

1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103418LF
  • Item #3986512
  • Manufacturer Part #103418LF
4.1 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/25 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103418LF
  • Item #3986512
  • Manufacturer Part #103418LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.1
Connection Size:
3/4
Connection Type:
Flanged
Depth:
5-9/16 in
Energy Star Compliant:
No
Flow Rate:
24 gpm
Height:
6-3/8 in
Horsepower:
1/25 hp
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
25
NSF Certified:
No
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
RPM:
2950
UL Listed:
Yes
UPC:
683328221830
Volts:
115V
Watts:
125 W
Weight:
10 lb
Width:
4-7/8 in