This product requires certification to purchase.

1/4 HP 115V Circulating Booster Pump

ITT-Bell & Gossett

1/4 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B102220LF
  • Item #3986618
  • Manufacturer Part #102220LF
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/4 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B102220LF
  • Item #3986618
  • Manufacturer Part #102220LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Three-piece, oil lubricated design
  • Resilient mounting provides quiet, dependable service
  • UL and CSA listings
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
3
Application:
Residential
Connection Type:
Flanged
Flow Rate:
65 gpm
Horsepower:
1/4 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
16
Pump Application:
HVAC
Pump Phase:
1
UPC:
683328222097
Volts:
115V