This product requires certification to purchase.

1/40 HP 115V Bronze Circulator Pump

ITT-Bell & Gossett

1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103257LF
  • Item #3986622
  • Manufacturer Part #103257LF
3.3 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/40 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103257LF
  • Item #3986622
  • Manufacturer Part #103257LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Horsepower:
1/40 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Circulator Pump
Pump Body Material:
Bronze
UPC:
683328221885
Volts:
115V