This product requires certification to purchase.

1/40 HP 115V Circulator Pump

ITT-Bell & Gossett

1/40 HP 115V Circulator Pump

  • Fast #
  • Part #B103260LF
  • Item #3986530
  • Manufacturer Part #103260LF
4.1 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/40 HP 115V Circulator Pump

  • Fast #
  • Part #B103260LF
  • Item #3986530
  • Manufacturer Part #103260LF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Horsepower:
1/40 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Circulator Pump
UPC:
683328221762
Volts:
115V