This product requires certification to purchase.

1/6 HP 115V Bronze Circulator Pump

ITT-Bell & Gossett

1/6 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103405LF
  • Item #3986534
  • Manufacturer Part #103405LF
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/6 HP 115V Bronze Circulator Pump

  • Fast #
  • Part #B103405LF
  • Item #3986534
  • Manufacturer Part #103405LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
2.3
Flow Rate:
44 gpm
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
27
Product Type:
Circulator Pump
Pump Body Material:
Bronze
Pump Phase:
1
UPC:
683328221878
Volts:
115V
Watts:
270 W
Weight:
14.5 lb