1/6 HP 115V Cast Iron Circulator Pump
1/6 HP 115V Cast Iron Circulator Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for quiet operation
- Stabilized, heat resistant, polypropylene impeller, its closed design improves operating efficiency
- Self-cleaning particle shield protects the shaft and bearings from system start-up debris
- One-piece, high-nickel stainless steel stator can isolate the stator from system fluid and maintains precision bearing alignment for longer bearing life
- Carbon bearings, diamond-like ceramic shaft and generous clearances are more resistant to lime, chloride and oxide build-up
- Three speed pump
Specifications
- Connection Size:
- 3/4
- Connection Type:
- NPT
- Flow Rate:
- 36 gpm
- Horsepower:
- 1/6 hp
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3300
- UPC:
- 683328034003
- Volts:
- 115V