This product requires certification to purchase.

1/6 HP 115V Circulating Booster Pump

ITT-Bell & Gossett

1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B102217LF
  • Item #3986570
  • Manufacturer Part #102217LF
5 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/6 HP 115V Circulating Booster Pump

  • Fast #
  • Part #B102217LF
  • Item #3986570
  • Manufacturer Part #102217LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-piece, oil lubricated design
  • Resilient mounting provides quiet, dependable service
  • UL and CSA listings
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
1.9
Application:
Residential
Connection Type:
Flanged
Flow Rate:
75 gpm
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
10
Maximum Temperature:
225
Pump Application:
HVAC
Pump Body Material:
Brass
Pump Phase:
1
RPM:
1725
UPC:
683328222080
Volts:
115V