This product requires certification to purchase.

1/6 HP 115V Circulator Pump

ITT-Bell & Gossett

1/6 HP 115V Circulator Pump

  • Fast #
  • Part #B1BL004LF
  • Item #3986595
  • Manufacturer Part #1BL004LF
3.2 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1/6 HP 115V Circulator Pump

  • Fast #
  • Part #B1BL004LF
  • Item #3986595
  • Manufacturer Part #1BL004LF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Size:
1-1/4
Connection Type:
Flanged
Flow Rate:
50 gpm
Horsepower:
1/6 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Feet of Head:
32
Pressure - Maximum:
150 psi
Product Type:
Circulator Pump
Pump Phase:
1
UPC:
683328223087
Volts:
115V