1-1/4 in. Cast Iron Pump Flange
This product has been replaced by
Manufacturer Part #101203
1-1/4 in. Cast Iron Pump Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Series 100, Series PR, Series NRF-22, Series NRF-9F/LW, Series NRF-33, Series NRF-36, Series PL-30, Series PL-36, Series PL-55
- End Connection 1:
- Flanged
- End Connection 2:
- Threaded
- End Connections:
- Flanged x Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Cast Iron