1-1/4 in. Seal Kit
1-1/4 in. Seal Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliant:
- Yes
- UPC:
- 683328232478