1 hp Ball Bearing Motor
1 hp Ball Bearing Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Horsepower:
- 1 hp
- NSF Certified:
- No
- Phase:
- Three Phase
- RPM:
- 1725
- UL Listed:
- Yes
- UPC:
- 683328692333
- Volts:
- 208/230/460V