This product requires certification to purchase.

1 in. Cast Iron Pump Flange

ITT-Bell & Gossett

1 in. Cast Iron Pump Flange

  • Fast #
  • Part #B101002
  • Item #3788658
  • Manufacturer Part #101002
3.2 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1 in. Cast Iron Pump Flange

  • Fast #
  • Part #B101002
  • Item #3788658
  • Manufacturer Part #101002
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Series 100, Series PR, Series NRF-22, Series NRF-9F/LW, Series NRF-33, Series NRF-36, Series PL-30, Series PL-36, Series PL-55
End Connection 1:
Flanged
End Connection 2:
Threaded
End Connections:
Flanged x Threaded
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Material:
Cast Iron