1 in. Sweat Brass Pump Flange
1 in. Sweat Brass Pump Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 683328231709