This product requires certification to purchase.

1 in. Sweat Pump Isolation Flange Set

ITT-Bell & Gossett

1 in. Sweat Pump Isolation Flange Set

  • Fast #
  • Part #B101227
  • Item #2833332
  • Manufacturer Part #101227
3.1 out of 5 Customer Rating
Brand image
ITT-Bell & Gossett

1 in. Sweat Pump Isolation Flange Set

  • Fast #
  • Part #B101227
  • Item #2833332
  • Manufacturer Part #101227
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The isolation flange allows easy service or replacement of the circulator without the need to drain the system
  • For use with the Bell and Gossett NRF/NBF/SSF wet rotors, series PL, series 100, HV, PR and LR circulators
  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Brass, Steel
UPC:
683328012278